Spesifikasi
| CO₂ Footprint (kg CO₂e) | 5.76 |
|---|---|
| Global Sales Capability Given | Yes (REACH, RoHS, POP, PROP65, TSCA) |
| Impact Distance (inch) | 9.8125 |
| Impact Distance (mm) | 250 |
| Impact Mass (kg) | 1.7 |
| Inner Pull-Out Span (inch) | 1 3/16 to 7 1/16 |
| Inner Pull-Out Span (mm) | 30 to 180 |
| Insertion Depth of Internal Puller (inch) | 5.3125 |
| Insertion Depth of Internal Puller (mm) | 135 |
| Slide Hammer Length (inch) | 12.625 |
| Slide Hammer Length (mm) | 320 |
| Width Across Flats Hexagon Socket (inch) | 11/16 |
| Width Across Flats Hexagon Socket (mm) | 17 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product 221-G
Internal extractor with sliding hammer, up to 180 mm spread, with 1.7 kg impact weight
The internal extractors with sliding hammer of the series 221 are used for pulling and internal extraction of ball bearings, roller bearings, inner rings, and other flush-mounted parts in craftsmanship, workshops, and industries when there is not enough space for puller jaws. The internal extractor is a purpose-driven model with a large clamping range, which allows for contactless and gentle extraction of, for example, internal bearings due to its design. With the built-in sliding hammer, it not only saves space but also has a strong impact effect, which can securely extract even stuck parts.
Application
For extracting and internal withdrawing of ball bearings, roller bearings, inner rings and other flush-mounted parts in craft, workshop, and industry.
Internal extractor with sliding hammer, up to 180 mm spread, with 1.7 kg impact weight
The internal extractors with sliding hammer of the series 221 are used for pulling and internal extraction of ball bearings, roller bearings, inner rings, and other flush-mounted parts in craftsmanship, workshops, and industries when there is not enough space for puller jaws. The internal extractor is a purpose-driven model with a large clamping range, which allows for contactless and gentle extraction of, for example, internal bearings due to its design. With the built-in sliding hammer, it not only saves space but also has a strong impact effect, which can securely extract even stuck parts.
Application
For extracting and internal withdrawing of ball bearings, roller bearings, inner rings and other flush-mounted parts in craft, workshop, and industry.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
