Spesifikasi
| CO₂ Footprint (kg CO₂e) | 9.96 |
|---|---|
| Global Sales Capability Given | Yes (REACH, RoHS, POP, PROP65, TSCA) |
| Inner Pull-Out Span (inch) | 2 3/8 to 6 1/8 |
| Inner Pull-Out Span (mm) | 60 to 155 |
| Insertion Depth of Internal Puller (inch) | 4.75 |
| Insertion Depth of Internal Puller (mm) | 120 |
| Maximum Tensile Force (kN) | 70 |
| Maximum Tractive Force (t) | 7 (7.72US t. sh.) |
| Mounting Thread | G 1/2 |
| Puller Diameter (inch) | 2.75 |
| Puller Diameter (mm) | 70 |
| Width Across Flats Hexagon Socket (inch) | 1 1/4 |
| Width Across Flats Hexagon Socket (mm) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product 16
Cylinder liner puller, up to 155 mm spread, {8512} reach
The cylinder sleeve pullers of series 16 are used for pulling wet cylinder liners in trucks, cars, as well as stationary engines and similar components. Three spreading bodies ensure optimal adjustment of the internal extractor for the respectiveApplication. Series 16 impresses with the POWER NUT Technology integrated into the crossbar, which allows for exerting force that would otherwise only be achievable with hydraulic systems. The counter stay is particularly well-suited for large cylinder sleeves and ball bearings, ensuring a firm stand during extraction. The ribbed knurled nut provides the crossbar with a large support surface for even and powerful extraction.
Application
To extract cylinder liners and similar parts in trucks, cars, and stationary engines.
Cylinder liner puller, up to 155 mm spread, {8512} reach
The cylinder sleeve pullers of series 16 are used for pulling wet cylinder liners in trucks, cars, as well as stationary engines and similar components. Three spreading bodies ensure optimal adjustment of the internal extractor for the respectiveApplication. Series 16 impresses with the POWER NUT Technology integrated into the crossbar, which allows for exerting force that would otherwise only be achievable with hydraulic systems. The counter stay is particularly well-suited for large cylinder sleeves and ball bearings, ensuring a firm stand during extraction. The ribbed knurled nut provides the crossbar with a large support surface for even and powerful extraction.
Application
To extract cylinder liners and similar parts in trucks, cars, and stationary engines.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1xP114559069-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
