Sebelum PPN:
Rp9.999.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Case Depth (mm) | 357 |
|---|---|
| Case Height (mm) | 151 |
| Case Length (mm) | 442 |
| Case Material | Plastic |
| Case Type | K-L-BOXX-L-136 |
| Global Sales Capability Given | Yes (REACH, RoHS, POP, PROP65, TSCA) |
| Load Capacity (kg) | 25 |
| Number of Handles | 2 |
| Side Handle Present | Yes |
| Stackable | Yes |
| Suitable for Sortimo Storage System | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Product 25-A
8-piece ball bearing puller set with counter stay Ø 12-46 mm
The 8-piece ball bearing puller set 25-A is used for pulling internal bearings, bearing outer rings, and bushings in crafts, industry, and workshops. The set includes internal pullers and counter stays. The multi-layered design of the internal pullers with their extra-large gripping edges allows for the safe extraction of internal parts, and together with the counter stays, internal parts can be safely removed.
Application
To remove internal bearings, outer bearing rings, and bushings in crafts, industry, and workshop.
Spare Parts
21-1
2-jaw internal extractor with spread 12 mm - 16 mm, 25 mm insertion depth
21-2
2-shell internal extractor with spread 14 mm - 19 mm, 27 mm depth of use
21-3
2-shell internal extractor with spread 18 mm - 23 mm, 35 mm depth of use
21-4
2-jaw internal extractor with spread 20 mm - 30 mm, 40 mm insertion depth
21-5
2-jaw internal extractor with spread 28 mm - 40 mm, 28 mm depth of use
21-6
2-shell internal extractor with a spread of 35 mm - 46 mm, 48 mm depth of use
22-1
Counter stays, up to 60 mm spread, 115 mm reach
22-2
Counter stay, up to 100 mm spread, 165 mm reach
671519
Power nut with diameter 30 mm, wrench size 19 mm, thread dimension M15
K-26-A
6-piece ball bearing puller set with sliding hammer Ø 6-30 mm
8-piece ball bearing puller set with counter stay Ø 12-46 mm
The 8-piece ball bearing puller set 25-A is used for pulling internal bearings, bearing outer rings, and bushings in crafts, industry, and workshops. The set includes internal pullers and counter stays. The multi-layered design of the internal pullers with their extra-large gripping edges allows for the safe extraction of internal parts, and together with the counter stays, internal parts can be safely removed.
Application
To remove internal bearings, outer bearing rings, and bushings in crafts, industry, and workshop.
Spare Parts
21-1
2-jaw internal extractor with spread 12 mm - 16 mm, 25 mm insertion depth
21-2
2-shell internal extractor with spread 14 mm - 19 mm, 27 mm depth of use
21-3
2-shell internal extractor with spread 18 mm - 23 mm, 35 mm depth of use
21-4
2-jaw internal extractor with spread 20 mm - 30 mm, 40 mm insertion depth
21-5
2-jaw internal extractor with spread 28 mm - 40 mm, 28 mm depth of use
21-6
2-shell internal extractor with a spread of 35 mm - 46 mm, 48 mm depth of use
22-1
Counter stays, up to 60 mm spread, 115 mm reach
22-2
Counter stay, up to 100 mm spread, 165 mm reach
671519
Power nut with diameter 30 mm, wrench size 19 mm, thread dimension M15
K-26-A
6-piece ball bearing puller set with sliding hammer Ø 6-30 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
