KUKKO Complete Set of Ball Bearing Puller (Kit Penarik Laher)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Ball Bearing ISO6000–6013, 6200–6212, 6300–6311, 6403–6408
CO₂ Footprint (kg CO₂e)1.64
Case Depth (mm)357
Case Height (mm)151
Case Length (mm)442
Case MaterialPlastic
Case TypeK-L-BOXX-L-136
Components70-1, 70-711, 70-712, 70-713, 70-2, 70-721, 70-722, 70-3, 70-731, 70-732
For Ball Bearings with Inside Diameter (inch)3/8 to2 3/8
For Ball Bearings with Inside Diameter (mm)10 to 60
For Ball Bearings with Outside Diameter (inch)1 1/32 to 4 3/4
For Ball Bearings with Outside Diameter (mm)26 to 120
Global Sales Capability GivenYes (REACH, RoHS, POP, PROP65, TSCA)
Hook Length (mm)150 to 217 (5 7/8 to 8 9/16inch)
Load Capacity (kg)25
Number of Handles2
Number of Parts59
Side Handle PresentYes
StackableYes
Suitable for Sortimo Storage SystemYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product 70-A
3-piece ball bearing puller set for small, medium deep groove ball bearings

The 70-A 8883-piece ball bearing puller set is used for non-destructive removal of deep groove ball bearings without disassembly of the shaft in crafts, industry, and workshop. With these pullers, bearings that are simultaneously seated in a housing and on a shaft can be easily and quickly removed and, if not already damaged beforehand, can be reused. The series 70 impresses with its specially developed jaws for precise installation in the bearing raceways, enabling safe removal of small to large bearings.

Application
For non-destructive removal of roller ball bearings without disassembling the shaft in craftsmanship, industry, and workshops.

Spare Parts
70-1
Ball bearing puller without jaws with wrench size 17 mm, total height 224 mm

70-2
Ball bearing puller without claw with wrench size 17 mm, total height 270 mm

70-3
Ball bearing puller without jaws with a key width 24 mm, total height 320 mm

70-711
Set of jaws ball bearing ISO 6000, 6001, 6002, 6003, 6200

70-712
Pulling jaws set ball bearing ISO 6004, 6005, 6006, 6201, 6202, 6203, 6300

70-713
Set of jaws ball bearing ISO 6204, 6205, 6301, 6302, 6303

70-721
Set of jaws for ball bearings ISO 6007, 6008, 6009, 6010, 6011, 6012, 6013

70-722
Jaws set ball bearing ISO 6011, 6012, 6206, 6207, 6304, 6005, 6306

70-731
Pulling jaws set ball bearing ISO 6208, 6209, 6210, 6307, 6403, 6407

70-732
Set of jaws ball bearing ISO 6211, 6212, 6308, 6309, 6310, 6311, 6404, 6405, 6406, 6407, 6408

Ulasan Produk

Tidak ada ulasan