ESCO Waterproof paper set (55 sheets)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Abrasive GrainC (silicon carbide)
Abrasive Grain Size#80.180.240.320.400.600.800.1000.1500.2000.2500
Base MaterialWood pulp, cellulose
Quantity55 sheets
Set Contents#80.180.240.320.400.600.800.1000.1500.2000.2500 (5 pieces each)
Sharpening ObjectFor metal and plastic.
Size (mm)230x280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for a wide range of purposes, from metal base polishing to finish polishing and plastic polishing. It can be used for a wide range of purposes, such as removing burrs and scratches, removing rust and dirt, polishing painted surfaces, flat polishing, and finish polishing. It uses a water-resistant base material and has a sharp cutting edge for excellent grinding properties. Comes with a storage case.
For polishing work in all fields
Feature
Specification
Can be used for both wet and dry sanding

Ulasan Produk

Tidak ada ulasan