ESCO Tap (Hexagonal Shaft) 3-Piece Set EA829CJ Series

Sebelum PPN:
Rp589.900
Spesifikasi
AS ONE Part Number65-9299-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be attached to models with forward and reverse rotation, such as impact drivers, making it easy to drill screw holes.
Feature
Specification
*Tap size: M4 x 0.7, M5 x 0.8, M6 x 1.0*Total length: 70 mm*Material: SKS_2*Hexagonal shank: 1/4" (6.35 mm)*Groove length: 20 mm*Recommended pilot hole diameter: 3.3 mm, 4.2 mm, 5.0 mm*Applications: For forming threads and repairing damaged threads*Cutting materials: iron, aluminum, brass*Bite pitch: 3.5P*JIS grade: Grade 3*Compatible with impact drivers*For through holes

Ulasan Produk

Tidak ada ulasan