ESCO SDS Plus Drill Bit (Screw Type)

Sebelum PPN:
Rp199.900 - Rp299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw type Drilling close to a perfect circle is possible and positioning is easy. Stable drilling is possible with less catching or impact due to drilling. Less burden on the body even when used for a long time, reducing fatigue. Has excellent anti-reinforcing bar performance.
For drilling holes in concrete, blocks, mortar, stone, deck plates + concrete, etc.
Feature
Specification
* Number of blades: 3 blades * Applicable model: Hammer drill * Shank shape: SDS plus shank * Blade diameter: 5.5 mm * Effective length: 50 mm * Overall length: 116 mm

Ulasan Produk

Tidak ada ulasan