ESCO Rotating Center (Heavy Duty Type) EA817AN Series (Live Center Mesin Bubut)

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-9286-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Material: Steel*Size (mm): A/38.5, B/46.9, C/83.1 D/45, d/40, L/168.5 M/2.6*Angle α: 60°*Weight (kg): 0.84*Maximum work weight (kg): 1800*Maximum rotation speed (rpm): 3000*Runout accuracy: 0.003mm (TIR)*Inherits the structure of the standard type while further enhancing load capacity*Provides high waterproof and dustproof performance at low and medium speeds*Carbide attached*High rigidity and compact size*Ultra-high precision*Excellent wear resistance and durability

Ulasan Produk

Tidak ada ulasan