ESCO Ricodisc 100mm EA809CT Series (Amplas Gerinda Susun)

Sebelum PPN:
Rp159.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses anti-clogging abrasives to eliminate burn marks.
It is effective for grinding and polishing stainless steel.
It can also be used on aluminum and iron.
The long and short blade structure makes this a slim and flat product.
The grinding ability is sustained, ensuring a long service life.
Can be used for surface finishing, pre-polishing, and polishing to remove minute burrs.
Feature
Specification
*Grain size: #400*Diameter: 100mm*Hole diameter: 15mm*Rotation speed: Maximum 13,600rpm*Weight (g): 65*Material: Alumina abrasive

Ulasan Produk

Tidak ada ulasan