ESCO Reciprocating saw blade (for woodworking/high speed)

Sebelum PPN:
Rp259.900 - Rp719.900
Spesifikasi
Band Width (mm)1.5
Blade Length (mm)200
Cell Spacing (mm)3.4
Mass (g)30
MaterialSK material
Number of Threads7
Overall Length (mm)227
Suitable MaterialGlued wood, general wood, plywood, MDF, PB (OSB), thin plywood
Suitable ModelReciprocating saws, saber saws, Makita, HiKOKI, Ryobi, and others
Wall Thickness (mm)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reciprocating saw for woodworking with a specialized sharpness developed by Razor Saw, a pioneer of replaceable blade saws, using years of sharpening technology! A blade that emphasizes cutting speed. A blade with reduced vibration increases cutting power. Quickly cuts wood and other materials.
wood

Ulasan Produk

Tidak ada ulasan