ESCO Pipe taps (TPT series)

Sebelum PPN:
Rp12.999.900 - Rp20.999.900
Spesifikasi
Abrasive MaterialsSuitable for: medium and high carbon steel, copper, zinc alloy castings, etc.
MaterialHSS
Number of Flutes6
Reference Diameter (mm)Position: 32
Screw Length (mm)45
Teeth SpacingBiting: 2.5P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS Class 2. Used to process tapered female pipe threads. A long thread type that is mainly used for connecting pipes.
*The image shows the product by size.

Ulasan Produk

Tidak ada ulasan