ESCO Oilstone set

Sebelum PPN:
Rp2.399.900
Spesifikasi
Abrasive Grain Size#400~600,#800~1000,#2000~3000
Dimensions (mm)127x41x13
Dimensions, Width W x Depth D x Height H (mm)Case: 138 x 95 x 59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Arkansas Stone. Includes a silicone base and oil (112g). Comes with a plastic case. Because this is a natural stone, the color, pattern, and grain may vary from the photo. There may also be some minor cracks or chips in some areas, but this does not affect use. This is a rare, high-quality natural whetstone. Oilstone oil is used to improve the smoothness of the blade and also loosens metal particles that accumulate during the sharpening process.
Feature
Specification
Medium/Fine/Extra Fine

Ulasan Produk

Tidak ada ulasan