ESCO Offset grinding wheel (low noise, low vibration, high durability)

Sebelum PPN:
Rp469.900
Spesifikasi
Abrasive Grain Size#36
Abrasive MaterialsSuitable for: general steel, high-tensile steel, stainless steel
Hole Diameter (mm)15
Maximum Peripheral Speed (m/s)72
Outer Diameter (mm)100
Thickness (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With outstanding durability, the amount of work per grinding wheel is significantly increased. The total grinding amount is about three times that of offset elastic grinding wheels from other companies. (Manufacturer's experimental value) It is also possible to grind corners and fillet beads that are difficult to grind with abrasive discs. The moderate flexibility reduces noise and vibration, making it a "people-friendly" grinding wheel that allows you to work easily for long periods of time even with heavy grinding.
Hard grinding work such as bead removal, deburring, chamfering, and beveling of general steel, high-tensile steel, and stainless steel

Ulasan Produk

Tidak ada ulasan