ESCO Hexagonal Shank Metalworking Drill HSS EA824CP Series (Mata Bor Heksagonal)

Sebelum PPN:
Rp149.900 - Rp739.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Can be used with impact drivers.
With a hexagonal shaft (6.35 mm), it can be attached to an impact driver with one touch and can be used as a metalworking drill.
The tip X-thinning process provides good bite and good chip removal at the tip, resulting in a long drill life.
Feature
Specification
*Blade diameter (mm): 4.6*Total length (mm): 116*Effective length (mm): 56*Material: HSS (high speed steel)*Hexagonal shank: 6.35mm*Application: For drilling holes in metalworking, woodworking, aluminum, and acrylic sheets*Weight: 24g*X-shaped thinning (2mm or more)*Groove length: Grip shaft length 14mm (tolerance ±0.5mm)

Ulasan Produk

Tidak ada ulasan