ESCO Hexagonal Shank Metalworking Drill HSS EA824CP Series (Mata Bor Heksagonal)

Sebelum PPN:
Rp519.900
Spesifikasi
AS ONE Part Number65-9289-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used with impact drivers.
With a hexagonal shaft (6.35 mm), it can be attached to an impact driver with one touch and can be used as a metalworking drill.
The tip X-thinning process provides good bite and good chip removal at the tip, resulting in a long drill life.
Feature
Specification
*Blade diameter (mm): 9.0*Total length (mm): 110*Effective length (mm): 70*Material: HSS (high speed steel)*Hexagonal shank: 6.35mm*Application: For drilling holes in metalwork, woodwork, aluminum, and acrylic sheets*Weight: 40g*X-shaped thinning processing*Groove length: Grip shaft length 14mm (tolerance ±0.1mm)

Ulasan Produk

Tidak ada ulasan