ESCO M22x1.5 Point Tap HSSE

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number68-1860-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For general use. The cutting chips of carbon steel, alloy steel and non-ferrous metals are pushed forward reliably in a coil shape onto the workpiece, eliminating the need to worry about chip obstructions.
Feature
Specification
*Manufacturer: OSG*Model number: EX-POT STD*Nominal size: M22 x 1.5*Total length: 115 mm*Feed: 5P*Material: HSSE (high vanadium high speed steel)*Thread length: 38 mm*Under-neck length: 63 mm*Shank diameter: 17 mm*Number of grooves: 3*Application: General use

Ulasan Produk

Tidak ada ulasan