ESCO Hexagonal Shank Multi Drill Long (Mata Bor Heksagonal)

Sebelum PPN:
Rp189.900 - Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density carbide chip Diamond precision polishing Sharp tip that is easy to position A sturdy structure that can be vibrated even if it is vibrated. You can easily make holes
Feature
Specification
* Cutting edge diameter (mm): 7 * Overall length (mm): 150 * Effective length (mm): 90 * Groove length: 13 mm * Hexagon shank: 6.35 mm (1/4 ”) * Compatible models: Cordless impact driver, electric drill , Vibration drill * Please follow the specifications of each manufacturer for the usable size of each model.

Ulasan Produk

Tidak ada ulasan