ESCO Kukengi Paper Set (40 sheets)

Sebelum PPN:
Rp899.900
Spesifikasi
Abrasive GrainSilicon carbide
Abrasive Grain Size#80.100.120.150.180.240.320.400
Base MaterialCloth (AWT)
Quantity40 sheets
Set Contents#80.100.120.150.180.240.320.400 (5 pieces each)
Sharpening ObjectWoodworking / metal
Size (mm)228x280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The soft A-weight packing is flexible and suitable for polishing curved surfaces. The base material (Awt) is durable and suitable for rough polishing. Comes with a storage case.
For polishing bare wood and painted surfaces, polishing sealers, surfacers, and polishing metal painted surfaces
Feature
Specification
For dry grinding only

Ulasan Produk

Tidak ada ulasan