Sebelum PPN:
Rp2.799.900
Spesifikasi
Applicable BladeT-shank (0.8mm to 1.8mm thick)
Cable Length (m)2
Carbon Brush Nominal NumberReplacement: EA813RA-5
Cutting Angle (°)Inclined cutting angle: 0 to 45 left and right
Mass (kg)1.7
Maximum Cutting Capacity (mm)Thickness Wood: 65 Mild steel plate: 6
Number of Stroke (spm)0~3,000
Power SupplyAC100V.400W
Rated Current (A)4.2
Size (mm)205x67x173
Stroke length (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: Blade No. 39 (for thick woodworking boards), cutting edge plate, 3mm hexagonal wrench (attached to cord), side guide ruler. Infinitely variable speed. T-shank. For cutting straight and curved lines of wood and metal. Easy to use with low center of gravity and low vibration. With backup roller (holds down the blade for stable cutting). With side guide ruler for accurate straight and arc cutting. The angle of the surface plate can be adjusted from 0 to 45 degrees, allowing for inclined cutting. Prevents the blade from coming into contact with the hand. It also prevents cutting debris from scattering. Adopts a soft grip that is easy to hold and fits comfortably in the hand. Reduces vibration felt in the hand. Improves operability. Dial-type infinitely variable speed switch that allows you to adjust the speed steplessly according to the task. The orbital mechanism adds a jerking motion to the up and down movement of the blade, allowing you to cut thick materials smoothly. (Orbital amount 4-step adjustment function)

Ulasan Produk

Tidak ada ulasan