ESCO Hole saw arbor (snapback type)

Sebelum PPN:
Rp649.900
Spesifikasi
Length (mm)Arbor: 85
Mass (g)280
Maximum Outer Diameter (mm)35
Overall Length (mm)142
Shank Size (mm)Hex: 13
Suitable Size (mm)Hole saw: 32 to 152

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hole saws can be attached quickly and easily. Used in rotary mode. One-touch arbor. Center drills can be replaced with one touch. Attaches to chuck-type rotary drills. Due to a change in the arbor design, conventional center drills cannot be attached.

Ulasan Produk

Tidak ada ulasan