ESCO Hole saw (hexagonal shaft/Co-HSS)

Sebelum PPN:
Rp899.900
Spesifikasi
Effective Length (mm)6
Hexagon (mm)Shaft: 6.35 (1/4\")
Shaft Length (mm)25
Tip (mm)Diameter: 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cobalt high speed steel is used, so the cutting edge is less likely to break. The hole saw is TiAlN coated for excellent heat and wear resistance. The sharp cutting edge allows for clean drilling with fewer burrs.
Stainless steel, aluminum, iron plate, plastic
*The image shows EA824HT-13.

Ulasan Produk

Tidak ada ulasan