ESCO Hexagonal Shank Drill Bit for Porcelain Tiles (Mata Bor Heksagonal)

Sebelum PPN:
Rp149.900 - Rp289.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-density carbide tip Achieves high durability and quick drilling with a sharp tip that is easy to position and has 7-sided polished tip.
Porcelain, pottery tiles, roof tiles, gypsum board, ALC
Feature
Specification
* Cutting edge diameter (mm): 7 * Overall length (mm): 90 * Effective length (mm): 45 * Groove length: 13 mm * Hexagon shank: 6.35 mm (1/4 ”) * Compatible models: Cordless impact driver, electric drill , Vibration drill * Please follow the specifications of each manufacturer for the usable size for each model. * When drilling holes in hard materials, it is recommended to use at 1000 rpm or less.

Ulasan Produk

Tidak ada ulasan