ESCO Hand Pad (Amplas Serabut)

Sebelum PPN:
Rp359.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent polishing power and uniform polishing surface can be obtained. It has flexibility and cushioning properties, fits well with the shape of the material, and does not scrape too much compared to sandpaper. The sheet has perforations, so it is easy to fold in half and easily cut by hand. It demonstrates its performance in polishing all materials including metal and woodwork. It has excellent water resistance, oil resistance, and heat resistance, and is ideal not only for air polishing but also for water polishing.
Feature
Specification
* Size: 150 x 230mm * Abrasive grain: Aluminum oxide * Base material: Chemically synthesized nylon fiber non-woven fabric * Particle size: # 320 * Quantity: 20 sheets

Ulasan Produk

Tidak ada ulasan