ESCO Flap wheel with shaft

Sebelum PPN:
Rp409.900
Spesifikasi
Abrasive Grain Size#80
Diameter (mm)28.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is softer than sanding bands and is suitable for removing finishes and cleaning light materials. It does not scrape off material hard. The flap cools the work slightly during operation, so the material is less likely to burn. It can grind and polish flat or uneven surfaces. It is most effective when used for rough surface polishing or as a finishing polish after removing material.

Ulasan Produk

Tidak ada ulasan