ESCO Flap wheel with shaft

Sebelum PPN:
Rp409.900
Spesifikasi
Abrasive Grain Size#120
Diameter (mm)30
Height (mm)4.8
Shaft Length (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For fine finishing. Softer than sanding bands, suitable for removing finishes and cleaning light materials. Does not remove material hard. Slightly cooled by flaps during operation, less likely to burn material. Can be used to grind and polish flat or uneven surfaces. Most effective when used for rough surface abrasion or as a finishing polish after material removal.

Ulasan Produk

Tidak ada ulasan