ESCO File (Chrome-coated medium) Φ5x105mm EA521TF series

Sebelum PPN:
Rp459.900
Spesifikasi
AS ONE Part Number65-9262-56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle has a round shank and can be attached to Φ5 power tools and pneumatic tools.
It has excellent rust and corrosion resistance, and prevents deterioration due to rust in humid environments and marine environments.
It has particularly excellent cutting chip removal properties, hardly any clogging of the file, and cutting chips can be easily removed, so the sharp cutting edge is maintained.
Feature
Specification
*Total length: 105mm*Blade length: 70mm*Roughness: Medium*Shape (mm): Semi-round (8 x 3.2)*Material: SK material*Compatible body: EA159SR-5*Chrome coating

Ulasan Produk

Tidak ada ulasan