ESCO File (Chrome coated/Extra wide/Flat 6x160mm EA521TF series

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number65-9262-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a square shank, it is possible to produce larger replacement blades that were not possible with conventional round shanks.
It is less likely to clog, has a sharp cutting edge, and can be used efficiently on a wide range of materials, from aluminum and resin to plastic and stainless steel.
Feature
Specification
*Total length: 160mm*Blade length: 100mm*Roughness: Coarse*Shape (mm): Flat (16x4)*Compatible body: EA159SR-6*Shaft size: 6mm*Extra wide*Chrome coating

Ulasan Produk

Tidak ada ulasan