ESCO Hexagonal Shaft Drill Set Titanium Coat (Set Mata Bor Hexagonal)

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-2231-15
Surface TreatmentTitanium coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Frequently used size 14-piece case set "TiN" Titanium nitride coating specifications Prevents idling by special joining The front opens wide, making it easy to put in and take out.
For stainless steel, steel, aluminum, wood and plastic.
Feature
Specification
* Quantity: 14 * Size (mm): 2.0 . 2.5 . 3.0 . 3.2 . 3.3 . 3.4 . 3.5 . 3.8 . 4.0 . 4.2 . 4.5 . 5.0 . 5.5 . 6.0 * Materials: Body: HSS Case: Resin * Hexagonal shank: 6.35mm

Ulasan Produk

Tidak ada ulasan