ESCO DC18.0V Rechargeable saw

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-9305-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change the blade to suit the item you are cutting. Electric power assists your hand movements.
For cutting various types of wood, synthetic resin, mild steel and other metals, and for pruning garden trees.
Feature
Specification
*Specifications: Resin case set*: .Electric saw .3 types of blades (pruning blade/EA851SR-1, metalworking blade/EA851SR-2B) Knife blade for textiles and cardboard, total length 100mm .Blade holder for reciprocating saw (attached to main unit) .Charger .Battery pack .Hexagonal wrench 3mm*Power supply: 18V (lithium ion 1.5Ah)*Stroke number: 0-4,100rpm*Stroke amount: 10mm*Capacity: Garden trees/diameter 45mm Wood/thickness 40mm PVC pipe/diameter 120mm Mild steel plate/thickness 2.5mm*Applicable tools: Normal reciprocating saw (plate thickness/1.0mm, width/12.6mm), metal cutting saw blades (hacksaws, etc.)*Charging time: 69 minutes*Size: 79 x 362 x 126mm*Storage case: 370(W) x 122(D) x 315(H)mm*Weight: 1.5kg*Accessories: 3 types of blades (pruning blade/EA851SR-1, metalworking blade/EA851SR-2B) Knife blade for textiles and cardboard Total length 100mm.Blade holder for reciprocating saw (main unit installation) ).Charger.Battery pack.Hexagonal wrench 3mm*Uses: Cutting wood, synthetic resin, and mild steel materials, pruning garden trees, felling miscellaneous trees, and reducing the volume of garbage*Jigsaw blades (T-shank) can also be used with the jigsaw blade holder (EA851SR-10/sold separately)*One set includes three types of blades and a carrying case*Blades can be replaced without using special tools*Easy-to-grip grip improves operability and reduces workload*For DIY, pruning garden trees, and dismantling bulky household garbage*Uses a restart prevention switch

Ulasan Produk

Tidak ada ulasan