ESCO Cutting Wheel (X-LOCK) for Stainless Steel (Mata Gerinda Potong)

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-2234-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
X-LOCK cutting wheel Specializing in stainless steel cutting to meet high demands
Stainless steel cutting work
Feature
Specification
* Particle size: # 46 * Outer diameter (mm): 125 * Thickness (mm): 1.6 * Quantity: 1 * Maximum rotation speed: 12,250 rpm * Mounting hole diameter: 22.23 mm * Maximum peripheral speed: 80 m / s

Ulasan Produk

Tidak ada ulasan