ESCO Concrete drill (hexagonal shaft) EA811AX series

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-9285-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a hexagonal shaft (6.35 mm), it can be attached to an impact driver with one touch and can be used as a drill for concrete.
Feature
Specification
*Blade diameter (mm): 8.0*Total length (mm): 120*Effective length (mm): 66*Material: molybdenum steel*Hexagonal shank: 6.35mm*Weight: 36g*For impact drivers and rotary/vibration drills*For drilling holes in concrete, blocks, mortar, and plasterboard*Groove length: gripping shaft length 14mm (tolerance ±0.1mm)

Ulasan Produk

Tidak ada ulasan