ESCO Carbide Hole Saw Set

Sebelum PPN:
Rp7.599.900
Spesifikasi
Effective Length (mm)4
Tip (mm)Diameter: 25, 28, 30, 32, 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: 5 hole saws. Can drill holes in steel, stainless steel, and synthetic resin plates. For rotation only. Comes with a storage case. Easily drill holes in materials with a thickness of 4 mm or less. Compared to high-speed steel blades, high-speed power tools can be used, allowing for speedy drilling. Smooth drilling of stainless steel is also possible. The standard center drill (cobalt high-speed steel) can be used to drill holes in steel, stainless steel, copper, aluminum, and other plates up to 4 mm thick. If you use the separately sold center drill with carbide tips, you can drill holes in FRP and synthetic resin plates up to 4 mm thick.
*ESCO original set item.
*The image is for illustrative purposes only. This product is a set of 5 pieces with blade diameters of 25, 28, 30, 32, and 50 mm.

Ulasan Produk

Tidak ada ulasan