ESCO Carbide hole saw (cutter only)

Sebelum PPN:
Rp529.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotation-only shank and center drill are sold separately. Can drill holes in work materials such as stainless steel with a carbide cutting edge Easily drill holes in materials up to 4 mm in thickness High-speed power tools can be used, enabling speedy drilling compared to high-speed steel blades Safety stoppers that do not penetrate even if cut through Notch amount setting method considering safety
Feature
Specification
* Blade diameter (mm): 52 * Effective length (mm): 4

Ulasan Produk

Tidak ada ulasan