ESCO Bearing extractor set

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number64-2236-26
Set ContentsExtractor size: 6-10, 8-12, 12-16, 14-19, 20-30, 28-40mm Hammer puller adapter: M7/M10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can hold it firmly with a large handle and work safely.
It is a set of a hollow extractor and a slide hammer.
The hollow extractor has a safety stopper inside to prevent excessive spread and overload.
Feature
Specification
-Bearing inner diameter (mm): DIA28-70, -Slide hammer (mm): 290, -Slide hammer mass (kg): 0.9, -Weight (kg): 8.4, -Extractor size: 6-10, 8-12, 12 ~16, 14~19, 20~30, 28~40mm

Ulasan Produk

Tidak ada ulasan