ESCO 200mmx24T curved reciprocating saw blade titanium coated/5 pieces

Sebelum PPN:
Rp879.900
Spesifikasi
AS ONE Part Number65-9305-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

For continuous cutting of stainless steel and metals.
The unique curved shape and optimal angle enable smooth and fast cutting.
The titanium coating on the cutting edge improves heat dissipation and wear resistance, ensuring a long service life.
Feature
Specification
*Total length: 200mm*Number of threads: 24*Applications: Stainless steel, iron (up to 3mm), duct cutting, fully threaded bolts, light-weight ceilings, air conditioning ducts, high-tensile steel plates*Width: 19mm*Thickness: 0.9mm*Quantity: 5 sheets*Titanium coating, curved shape

Ulasan Produk

Tidak ada ulasan