ESCO 100xM10/#36 Offset grindstone ceramic/10 pieces

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-9284-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The triangular ceramic grains provide sharp edges and high grinding power.
The micro-fracture characteristic of ceramic abrasive grains ensures sustained high grinding power.
Due to its offset shape, the moving flange does not get in the way during work and can be used flat.
By adjusting the grinding pressure using a special pad that utilizes a unique power blade design, it prevents damage to the grinding surface and maintains high grinding power.
The cushioned pads make contact with the workpiece softly, improving the grinding feel.
The abrasive disc, pad, and flange are integrated into one structure (one-touch type), so there is no wobble or deformation.
It is a one-touch type, so it can be quickly attached and removed without tools.
Feature
Specification
*Grain size: #36*Quantity: 10 sheets*Material: Ceramic*Size: DIA100mm x M10*Maximum rotation speed: 15,000 rpm*Applications: Surface grinding, deburring, chamfering, burn removal, light grinding, black scale removal, paint removal, etc. for general steel, stainless steel, aluminum, etc.

Ulasan Produk

Tidak ada ulasan