ESCO [Hexagonal shaft] Tap

Sebelum PPN:
Rp299.900
Spesifikasi
Abrasive MaterialsIron, aluminum, brass
Flute Length (mm)30
Hole Diameter (mm)Recommended pilot hole diameter: 8.5
JIS GradeLevel 3
Mass (g)24
MaterialSKS_2
Overall Length (mm)75
Shank Size (mm)Hexagon: 1/4\" (6.35)
Tap SizeM10x1.5
Teeth SpacingBiting: 7.5P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For forming threads and repairing stripped threads
*Cannot be used with power tools other than those with forward and reverse rotation.
* Be sure to use tapping oil.
*The image shows EA29CJ-5.

Ulasan Produk

Tidak ada ulasan