ESCO [For mild steel and deep holes] Spiral tap (MS-DH-SFT series)

Sebelum PPN:
Rp509.900
Spesifikasi
Abrasive MaterialsSuitable for: low carbon steel, mild steel, cast iron, etc.
AccuracySTD
Chamfer2.5P
Length (mm)5
MaterialHSSE (High Vanadium High Speed)
Nominal SizeM2x0.4
Number of Flutes2
Overall Length (mm)40
Screw Length (mm)4
Shank Diameter (mm)3
Width (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Homo treatment (surface treatment). Suitable for blind holes where damage to taps and galling of female threads due to clogging with cutting chips is likely to occur.

Ulasan Produk

Tidak ada ulasan