ESCO [Coated] Carbide cutter (6mm shaft) 5-piece set EA819R series

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number65-9288-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patent pending blade shape provides improved cutting power and wear resistance.
The newly developed ACCELERATOR coating increases grinding speed.
Feature
Specification
*Blade diameter x blade length x total length: 9.6 x 19 x 64 mm 4 types 9.6 x 8 x 53 mm *Shaft diameter: 6.0 mm *Material: Tungsten carbide *Case size: DIA71 x 98 mm *Application (target): Iron, stainless steel, mild steel, cast iron *ACCELERATOR coating *Set of 5

Ulasan Produk

Tidak ada ulasan