ESCO # 60 Disc paper with holes

Sebelum PPN:
Rp1.199.900
Spesifikasi
Abrasive GrainSpecial abrasive
Abrasive Grain Size60
AdhesiveR/R
Base MaterialMagic processing on paper and back
Outer Diameter (mm)125
Suitable ForFor EA162KJ-2, EA162PB
TypeHook-and-loop type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses the exhaust of the air sander to suck in polishing debris. One-touch sharpness is excellent for changing the count. Long-lasting with less clogging (long life)
It has water resistance that makes it difficult for paper to appear, and can be used in combination with water. The pad does not hurt. The pad surface is always smooth.

Ulasan Produk

Tidak ada ulasan