Tsubosan Φ3+Bright 900+Super Saw File

Sebelum PPN:
Rp189.900 - Rp1.299.900
Spesifikasi
Blade Length (mm)45
Overall Length (mm)85
Shaft diameterDIA3
Suitable ModelTAF-7500-SRD, electric/pneumatic tool for shaft diameter DIA3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent removal of cutting powder and is recommended for grinding resin and aluminum. With its sharp sharpness, it is also recommended for grinding difficult-to-cut materials such as stainless steel. The shaft part is a round shank, and it can be used by attaching it to an electric / pneumatic tool for Φ3.
Grinding molds, aluminum and machined parts.

Ulasan Produk

Tidak ada ulasan