OSG ZPNT SH breaker insert for indexable countersinking (reinforced cutting edge)
Kondisi Barang:
Sebelum PPN:
Rp4.499.900 - Rp5.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Clearance Angle (°) | 11 |
|---|---|
| Grade | XP8030 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Square Size (mm) | 0.4 |
| Type | Cutting edge strengthened type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Strengthened cutting edge insert: SH breaker.
It is effective in preventing chipping when machining intermittent holes or workpieces with hard black scale on the surface.
High-efficiency machining of black materials and interrupted cutting
It is effective in preventing chipping when machining intermittent holes or workpieces with hard black scale on the surface.
High-efficiency machining of black materials and interrupted cutting
Ulasan Produk
Tidak ada ulasan



















































































































































/kmP114441742-5.jpg)
