BOSCH Sanding Disc X-LOCK SCM

Kondisi Barang:
Sebelum PPN:
Rp91.900 - Rp159.900
Spesifikasi
Center Hole Diameter (mm)22
TypeHook-and-loop type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EXPERT accessory range series (marked by the blue package and red EXPERT logo). It offers the best performance among Bosch accessories. It has a three-dimensional structure that is ideal for metal processing and has a long-lasting polishing power. Less heat burn. The SCM disc firmly adheres alumina abrasive grains to nylon fibers to quickly and evenly finish the surface of the base material. The highly durable disc has a long life with little damage when working on protrusions. Center hole processed (aluminum oxide abrasive) that can be used with many SCM disc pads.
Blinding after machining, removing rust and paint film, making groundwork before painting

Ulasan Produk

Tidak ada ulasan