BOSCH Diamond Wheel X-LOCK Standard Rim Type (Mata Gerinda Potong Keramik)

Kondisi Barang:
Sebelum PPN:
Rp479.900
Spesifikasi
AS ONE Part Number64-8358-87
Blade Height (mm)7
Blade Thickness (mm)1.6
Type of SignX-LOCK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a rim type blade, accurate cutting without chipping.
Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder accessories without tools!
For cutting porcelain tiles, granite, marble, etc.
* Wear protective equipment such as protective goggles and a protective mask when working.
* Be sure to attach a protective cover to the power tool.
* Do not use for processed products other than the intended purpose. There is a risk of serious injury due to abnormal wear of the cutting edge and damage to the cutting edge.

Ulasan Produk

Tidak ada ulasan