BOSCH Cutting Wheel X-LOCK Standard for Stainless Steel (Mata Gerinda Potong)

Kondisi Barang:
Sebelum PPN:
Rp579.900 - Rp1.599.900
Spesifikasi
AbrasiveWA
Abrasive Grain Size#60
BinderINOX BF
HardnessT
Maximum Operating Peripheral Speed (m/minute)80
Thickness (mm)1
Type of SignX-LOCK

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
X-LOCK cutting wheel.
Revolutionary new-generation whetstone replacement system! Easy and reliable replacement of disc grinder accessories without tools!
Specializing in stainless steel cutting, sharp cutting.
Stainless steel cutting work
* Wear protective equipment such as protective goggles and a protective mask when working.

Ulasan Produk

Tidak ada ulasan