OSG WXL Coated Carbide Roughing End Mill (Silent Type) SI-WC-RESF (Mata Pahat Frais Kasar)

Kondisi Barang:
Sebelum PPN:
Rp3.199.900 - Rp5.299.900
Spesifikasi
MaterialCemented carbide
Number of Tips4
Outer Diameter Tolerance (mm)0~-0.05
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentWXL coating
Width (mm)Corner chamfer: 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realizes "quiet heavy cutting" with the unequal split shape of the bottom edge and the unequal lead shape of the peripheral edge. It has excellent wear resistance and adhesion resistance, and is suitable for a wide range of work materials.
General structural steel, carbon steel, alloy steel, pre-hardened steel (up to 40HRC), hardened steel, tool steel, stainless steel, cast iron, ductile cast iron, copper alloy, aluminum alloy, titanium alloy, heat-resistant alloy
*Use a machine and holder with high rigidity and high accuracy. * Please adjust the rotation speed and feed rate according to the usage conditions such as depth of cut and machine rigidity. *Use a cutting fluid that is suitable for the work material and does not emit smoke. *When using a dry type, remove chips with an air blow to prevent chip clogging.

Ulasan Produk

Tidak ada ulasan