OSG WXL Coated Carbide End Mill for Finishing Tapered Barrel VU-TBR

Kondisi Barang:
Sebelum PPN:
Rp3.499.900 - Rp13.999.900
Spesifikasi
Helix Angle (°)15
MaterialCemented carbide
Offset Angle (°)Tilt angle α/2: 20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentWXL coating
ToleranceShank: h5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The VU-R series of irregular shaped tools for finishing that increases the value of machining efficiency and machined surface accuracy with a large R. Taper barrel type end mill VU-TBR pursues machining efficiency with large outer circumference R and number of flutes.
Carbon steel, alloy steel, pre-hardened steel, tool steel, hardened steel, stainless steel, cast iron, ductile cast iron, aluminum alloy, titanium alloy, heat-resistant alloy
*Use a machine and holder with high rigidity and high precision. * Depending on the work material, use an air blower or cutting oil with low smoke generation. MQL (oil mist coolant) is recommended for cutting tempered steel. *If chattering, vibration, or abnormal cutting noise occurs, adjust the rotation speed, feed rate, and depth of cut. *When changing the rotation speed, change the rotation speed and feed rate at the same ratio.

Ulasan Produk

Tidak ada ulasan