Tsubosan Wood Carving CP Semicircular Extra Fine

Sebelum PPN:
Rp429.900
Spesifikasi
Abrasive Grit Size[Wooden handle/Grind type] Wood carving, extra fine
Dimensions (mm)15x5.5
MaterialEquivalent to SK material
ShapeBow
TypeEquivalent to 150mm size (metal file)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This file has the sharpness of a real blade and provides a totally different feel to chisels or planes.
There is no need to press the file down, just lightly hold it on the surface and it will stick to the surface for a sharpening effect.
Cutting soft materials such as wood.
*Do not use for purposes other than its intended purpose. For safety, wear protective gloves and glasses while working. Make sure there is no wobble in the handle. Do not force the file or use it as a hammer. It may break, which is dangerous. If it becomes clogged and difficult to file, remove the chips with a brush before using it again. When storing, remove the chips with a brush, wipe off any moisture with a dry cloth, and then apply a thin layer of low viscosity oil before storing.
*The abrasive powder remaining on the surface may rust and turn brown, but this does not affect use. Never use this product on tools that require a high level of sharpness, such as hairdressing scissors, high-end scissors, pet scissors, or fabric scissors. Do not use this product on new tools or tools that have not yet been dulled. Do not use this product on tools that would be damaged if scratched.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait