FSK WA (red) grinding wheel

Sebelum PPN:
Rp3.399.900
Spesifikasi
Abrasive GrainWA
Abrasive Grain Size80
BinderVitrified
Bonding StrengthK
Hole Diameter (mm)8
Maximum Peripheral Speed (m/s)33
Outer Diameter (mm)75
ShapeNo. 1 flat type
Thickness (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most commonly used grindstone, mainly used for general grinding. It is slightly harder than A-abrasive grains and has excellent crushability, so a sharp cutting edge can be obtained.
Grinding of alloy steel, tool steel, carbon steel, etc. For contour machines.

Ulasan Produk

Tidak ada ulasan