OSG V-Coated High Speed Steel Countersink Tip Angle 90° (Mata Bor Countersink)

Kondisi Barang:
Sebelum PPN:
Rp729.900 - Rp7.599.900
Spesifikasi
MaterialHSS
Number of Tips3
Surface TreatmentV coating
Tip Angle (°)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is capable of high-speed cutting and can perform a wide range of processes such as countersinking, deburring, and chamfering, resulting in a beautiful finished surface.
There are high speed steel series and carbide series.
By using a composite multi-layer coating (V coating), higher hardness is obtained, which is effective for increasing speed and extending life.
Workpiece materials: carbon steel, alloy steel, pre-hardened steel, tool steel, hardened steel, stainless steel, cast iron, ductile cast iron, copper alloy, aluminum alloy.

Ulasan Produk

Tidak ada ulasan